Caution, Close Door When Not In Use, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1132-NP_14X10

  • Mfr # U4-1132-NP_14X10

  • Zoro # G4716559


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Close Door When Not In Use
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1132-NP_14X10
Zoro #
G4716559
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Close Door When Not In Use
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Text
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Header
Caution
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Close Door When Not In Use
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Close Door When Not In Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.