Shop LYLE

Notice, This Water Is Safe To Drink, 10 in W x 7 in H, , Aluminum, LCU5-0066-RA_10X7

  • Mfr # LCU5-0066-RA_10X7
  • Zoro # G9170485

product price: 
$
9.79
/ea

Key Features

Legend
This Water Is Safe To Drink
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0066-RA_10X7
Zoro #
G9170485
UPC #
-
Country of Origin
United States
Item
Reflective Potable Water Notice Sign
Legend
This Water Is Safe To Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Legend Style
Symbol and Text
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Header
Notice
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Metal Detectable
Yes
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Sign Legend
This Water Is Safe To Drink
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Reflective Potable Water Notice Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Potable Water Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Water Is Safe To Drink, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.