Caution, Do Not Drink This Water, 3 1/2 in x 5 in, Reflective Sheeting, LCU3-0288-RD_5x3.5

  • Mfr # LCU3-0288-RD_5x3.5

  • Zoro # G4305169


product price:  $2.35
/ea
Sold in multiples of 5 for $11.75

Key Features

Legend
Do Not Drink This Water
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0288-RD_5x3.5
Zoro #
G4305169
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Caution Reflective Label
Legend
Do Not Drink This Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Printed Language
English
Background Color
Yellow
Header Background Color
Black
Language
English
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header
Caution
Corrosion Resistant
No
Sign Legend
Do Not Drink This Water
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Potable Water Caution Reflective Label

Description

Potable Water Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Drink This Water, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.