This Water Is Unsafe And Is Not To Be Used For Drinking., 5 in x 7 in, Sheeting, U4-1730-RD_7X5
- Mfr # U4-1730-RD_7X5
- Zoro # G2717830
product price:Â
$
2.49
/ea
Sold in multiples of 4 for
$9.96
Key Features
Legend
This Water Is Unsafe And Is Not To Be Used For Drinking, Washing Or Cooking
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 5 in
- Width
- 7 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Water Is Unsafe And Is Not To Be Used For Drinking, Washing Or Cooking, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.