This item is Discontinued.

Lyle Caution, Do Not Wear Loose Clothing While Operating This Machine, 10" W x 7" H, Rectangle U4-1214-NP_10X7

Caution, Do Not Wear Loose Clothing While Operating This Machine, 10" W x 7" H, Rectangle (Discontinued)

  • Mfr # U4-1214-NP_10X7
  • Zoro # G4728608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1214-NP_10X7
Zoro #
G4728608
UPC #
-
Country of Origin
Unknown

Dimensions

Width
10"
Height
7"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Wear Loose Clothing While Operating This Machine
Sign Shape
Rectangle
Sign Material
Recycled Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 7 in, Width 10 in, Sign Material Recycled Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Do Not Wear Loose Clothing While Operating This Machine, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.