Caution Door Swings Open, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0015-RA_4x6

  • Mfr # LCVB-0015-RA_4x6

  • Zoro # G5919048


product price:  $15.99
/ea

Key Features

Legend
Caution Door Swings Open (w sym)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0015-RA_4x6
Zoro #
G5919048
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Caution Door Swings Open (w sym)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
V-Shape Projection
Glow-in-the-Dark
No
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
No Header
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Printed Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Red
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Yellow
Number of Printed Sides
1
Abrasion Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Legend Pictogram Description
Door Swings Open
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
Door Swings Open
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Legend Pictogram ID
PADM-140
Mounting Pattern
2 Flange
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Door Swings Open, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.