Caution, Entering The Man Cave, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1260-RA_10X7

  • Mfr # U4-1260-RA_10X7

  • Zoro # G2723239


product price:  $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Entering The Man Cave
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1260-RA_10X7
Zoro #
G2723239
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Legend
Entering The Man Cave
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Legend Color
Yellow
Header Background Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Header
Caution
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Format
Traditional OSHA
Abrasion Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Legend
Entering The Man Cave
Sign Legend Style
Text
Mirror Print
No
Average Outdoor Durability
3 to 5 yr

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entering The Man Cave, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.