Shop LYLE

Emergency Shut-Off, 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0016-NA_4x6

  • Mfr # LCVB-0016-NA_4x6
  • Zoro # G5084541

product price: 
$
13.49
/ea

Key Features

Legend
Emergency Shut-Off (w Down Arrow)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0016-NA_4x6
Zoro #
G5084541
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Emergency Shut-Off (w Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Sign Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Mounting Pattern
2 Flange
Chemical Resistant
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PARW-149
ANSI 969 Compliant
No
Sign Header
No Header
Legend Pictogram Description
Down Arrow
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Sign Legend
Emergency Shut-Off (W Down Arrow)
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
Yellow
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off (W Down Arrow), Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.