Caution, Film Badge Required In This Area, 5 in x 7 in, Reflective Sheeting, LCU3-0340-RD_7x5

  • Mfr # LCU3-0340-RD_7x5

  • Zoro # G4302177


product price:  $3.25
/ea
Sold in multiples of 4 for $13.00

Key Features

Legend
Film Badge Required In This Area
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0340-RD_7x5
Zoro #
G4302177
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Authorized Personnel Caution Reflective Label
Legend
Film Badge Required In This Area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Background Color
Yellow
Header
Caution
Header Legend Color
Yellow
Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Header Background Color
Black
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Black
Sign Legend Style
Text
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Legend
Film Badge Required In This Area
Adhesive Style
Permanent
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Mirror Print
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Authorized Personnel Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Film Badge Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.