Shop LYLE

Notice, Non-Potable Water Not For Drinking Or Cooking, 14 in W x 10 in H, , LCU5-0068-NA_14X10

  • Mfr # LCU5-0068-NA_14X10
  • Zoro # G9170555

product price: 
$
11.69
/ea

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0068-NA_14X10
Zoro #
G9170555
UPC #
-
Country of Origin
United States
Item
Aluminum Potable Water Notice Sign
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Printed Language
English
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum Potable Water Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Potable Water Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products