Caution, Fire Door Do Not Block, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U4-1305-RA_10X7

  • Zoro # G2097859


product price: $9.39
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Door Do Not Block
Width
10 in
Thickness
0.04 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1305-RA_10X7
Zoro #
G2097859
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.04 in
Height
7 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Door Do Not Block
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Color
Black
Header
Caution
Legend Style
Text
ANSI Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Application
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header Background Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header
Caution
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend
Fire Door Do Not Block
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Material Special Properties
Metal Detectable
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.