Caution, Floor Load Capacity _ Lbs. Per Square Foot, 10 in x 14 in, Aluminum, U4-1314-RA_14X10

  • Mfr # U4-1314-RA_14X10

  • Zoro # G9637704


product price:  $12.59
/ea

Key Features

Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1314-RA_14X10
Zoro #
G9637704
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Floor Load Capacity _______ Lbs. Per Square Foot
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Caution
Legend Style
Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Material
Aluminum
Sign Background Color
Yellow
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
Yes
Metal Detectable
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Chemical Resistant
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable, Write-On Surface
Sign Header Style
Text
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Legend
Floor Load Capacity ___ Lbs. Per Square Foot
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Capacity ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products