Caution, Floor Load Limit Not To Exceed _Lbs. Per Sq. Ft., 5 x 7, Sheeting, U4-1315-RD_7X5

  • Mfr # U4-1315-RD_7X5

  • Zoro # G1813309


product price: $3.49
/ea

Key Features

Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1315-RD_7X5
Zoro #
G1813309
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Floor Load Limit Not To Exceed _______ Lbs. Per Square Foot
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Language
English
Printed Language
English
Header Background Color
Black
Legend Color
Black
Header
Caution
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Material
Vinyl
Subject Matter
Load Limit
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Black
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Legend
Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Caution
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed ___ Lbs. Per Square Foot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.