Shop LYLE
See all product information
Create Account
Caution Forklift Area, Look Both Ways, Follow, 5x7, Non-Reflective, White
- Mfr # G-16895-ND_5x7
- Zoro # G922955928
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Legend
Caution Forklift Area, Look Both Ways, Follow
Width
5 in
Sign Background Color
White
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-16895-ND_5x7
- Zoro #
- G922955928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Thickness
- 0.004 in
- Height
- 7 in
- Length
- 0.5 in
Details
- Legend
- Caution Forklift Area, Look Both Ways, Follow
- Sign Background Color
- White
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Adhesive
- Sign Material
- Face
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.