Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1505-RA_14X10

  • Mfr # U4-1505-RA_14X10
  • Zoro # G9637056

product price: 
$
12.15
/ea

Key Features

Header
Caution
Legend
Look Out For Construction Traffic
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1505-RA_14X10
Zoro #
G9637056
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Look Out For Construction Traffic
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Personal Protection
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Black
Material
Aluminum
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Legend Style
Text
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Mirror Print
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Abrasion Resistant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Number of Printed Sides
1
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header
Caution
Sign Header Background Color
Black
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Look Out For Construction Traffic
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Construction Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.