Caution, Inspect Slings Before Use, 7 in x 10 in, Reflective Sheeting, LCU3-0300-RD_10x7

  • Mfr # LCU3-0300-RD_10x7

  • Zoro # G4304487


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Inspect Slings Before Use
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0300-RD_10x7
Zoro #
G4304487
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Fall Caution Reflective Label
Legend
Inspect Slings Before Use
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Black
Legend Color
Black
Printed Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Header
Caution
ANSI Compliant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Background Color
Yellow
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header Background Color
Black
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Number of Printed Sides
1
Mirror Print
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Inspect Slings Before Use
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Fall Caution Reflective Label

Description

Fall Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inspect Slings Before Use, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.