Shop LYLE
See all product information
Create Account
Tornado SHELTER, English/Spanish, 12 in x 8 in, L-Shape Projection, Aluminum, LCFL-0043-RA_8x12
- Mfr # LCFL-0043-RA_8x12
- Zoro # G6036989
product price:Â
$
21.99
/ea
Key Features
Legend
TORNADO SHELTER/REFUGIO CONTRA TORNADOS
Sign Material
Aluminum
Height
12 in
Width
8 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 12 in
- Width
- 8 in
- Thickness
- 0.04 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 1/25 in
Description
Fire Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Tornado Shelter/Refugio Contra Tornados, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.