Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Load Capacity _ Lbs., 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1490-RA_10X7

  • Mfr # U4-1490-RA_10X7

  • Zoro # G1813029


product price: $9.09
/ea

Key Features

Legend
Load Capacity _______ Lbs.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1490-RA_10X7
Zoro #
G1813029
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Load Capacity _______ Lbs.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Aluminum
Language
English
Header
Caution
Legend/Background Color
Black/Yellow
Legend Color
Black
Printed Language
English
Background Color
Yellow
Sign Legend Text Color
Black
Write on Surface
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header
Caution
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Header Style
Text
Material Special Properties
Metal Detectable, Write-On Surface
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend
Load Capacity ___ Lbs.
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Load Capacity ___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.