Zoro Homepage

Caution, Low Clearance, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1512-RD_7X5

  • Mfr # U4-1512-RD_7X5

  • Zoro # G1812995


product price: $3.35
/ea

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1512-RD_7X5
Zoro #
G1812995
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
Yellow
Sign Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Header Background Color
Black
Header Legend Color
Yellow
Header
Caution
Printed Language
English
Legend Style
Text
Subject Matter
Personal Protection
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Low Clearance
Sign Header
Caution
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Chemical Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Material Properties
Flexible
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products