Shop LYLE
See all product information
Create Account
CautionMen Working/Hazardous Area, 7 in x 10 in, Reflective Sheeting, LCU3-0496-RD_10x7
- Mfr # LCU3-0496-RD_10x7
- Zoro # G4292849
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Legend
Men Working/Hazardous Area
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCU3-0496-RD_10x7
- Zoro #
- G4292849
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Width
- 10 in
- Thickness
- 0.004 in
- Depth
- 1/25 in
Description
Men Working Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Men Working/Hazardous Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.