Caution, Low Headroom, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1514-RA_14X10

  • Mfr # U4-1514-RA_14X10

  • Zoro # G9637022


product price:  $11.49
/ea

Key Features

Legend
Low Headroom
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1514-RA_14X10
Zoro #
G9637022
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Low Headroom
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Language
English
Legend/Background Color
Black/Yellow
Printed Language
English
Header Background Color
Black
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
Yellow
Background Color
Yellow
Legend Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Aluminum
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend Style
Text
Mirror Print
No
Sign Legend
Low Headroom
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.