Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Men Working, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1525-RD_14X10

  • Mfr # U4-1525-RD_14X10

  • Zoro # G2720335


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Legend
Men Working
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1525-RD_14X10
Zoro #
G2720335
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Men Working
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Header
Caution
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Legend
Men Working
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.