Shop LYLE

Notice, Call 911 In An Emergency, 14 in x 10 in, Vertical Rectangle, Aluminum, U5-1084-NA_10x14

  • Mfr # U5-1084-NA_10x14
  • Zoro # G5834311

product price: 
$
8.59
/ea

Key Features

Legend
Notice Call 911 In An Emergency
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1084-NA_10x14
Zoro #
G5834311
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Notice Call 911 In An Emergency
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Printed Language
English
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Header
Notice
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Sign Legend
Call 911 In An Emergency
Material Properties
Rigid
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Notice Sign

Dimensions

Height
14 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Call 911 In An Emergency, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.