Zoro Homepage

Caution, Men Working, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U4-1525-RD_10X7

  • Mfr # U4-1525-RD_10X7

  • Zoro # G2720341


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Men Working
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1525-RD_10X7
Zoro #
G2720341
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Men Working
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Material
Vinyl
Header
Caution
Header Background Color
Black
Background Color
Yellow
Legend Style
Text
Legend Color
Black
Printed Language
English
Subject Matter
Personal Protection
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend
Men Working
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header Background Color
Black
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Legend Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.