Caution, Non-Potable Water Do Not Drink, 5 in x 7 in, Reflective Sheeting, LCU3-0325-RD_7x5

  • Mfr # LCU3-0325-RD_7x5

  • Zoro # G4303078


product price:  $3.09
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0325-RD_7x5
Zoro #
G4303078
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,5 in. H,Vinyl
Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Background Color
Yellow
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Yellow
Language
English
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Caution
Header Legend Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Legend
Non-Potable Water Do Not Drink
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Header Background Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
No
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Product Type
Potable Water Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.