Caution, Non-Potable Water Do Not Drink, 7 in x 10 in, Reflective Sheeting, LCU3-0325-RD_10x7

  • Mfr # LCU3-0325-RD_10x7

  • Zoro # G4303105


product price:  $4.39
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0325-RD_10x7
Zoro #
G4303105
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,7 in. H,Vinyl
Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
Language
English
Header
Caution
Header Legend Color
Yellow
Sign Background Color
Yellow
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Legend
Non-Potable Water Do Not Drink
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Type
Acrylic
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Product Type
Potable Water Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.