Shut Off Your Engine, 10x7, Non-Reflective, White
- Mfr # G-1644-NA_10x7
- Zoro # G922950596
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Legend
Shut Off Your Engine
Width
10 in
UV Resistant
Yes
Double-Sided
No
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-1644-NA_10x7
- Zoro #
- G922950596
- UPC #
- -
- Country of Origin
- United States
- Legend
- Shut Off Your Engine
- Sign Material
- Aluminum
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Background Color
- White
- Number of Printed Sides
- 1
- Sign Mounting Style
- Post Mount
Dimensions
- Width
- 10 in
- Size
- 10" x 7"
- Thickness
- 0.040 in
- Height
- 7 in
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.