Caution, Non-Potable Water Not For Drinking, 7 in x 10 in, Reflective Sheeting, U4-1561-RD_10X7

  • Mfr # U4-1561-RD_10X7

  • Zoro # G2719650


product price: $4.39
/ea

Key Features

Legend
Non-Potable Water Not For Drinking
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1561-RD_10X7
Zoro #
G2719650
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Non-Potable Water Not For Drinking
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Subject Matter
Potable Water
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Material
Vinyl
Header
Caution
Header Background Color
Black
Background Color
Yellow
Legend Color
Black
ANSI Compliant
Yes
Language
English
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend
Non-Potable Water Not For Drinking
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Mirror Print
No
Material Properties
Flexible
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header
Caution
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Not For Drinking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.