Caution, Read Instructions Before Operating, 10 in x 14 in, Reflective Sheeting, LCU3-0349-RD_14x10

  • Mfr # LCU3-0349-RD_14x10

  • Zoro # G4301641


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Read Instructions Before Operating
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0349-RD_14x10
Zoro #
G4301641
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Information Caution Reflective Label
Legend
Read Instructions Before Operating
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Caution
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
Yellow
Header Background Color
Black
Sign Background Color
Yellow
Printed Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend
Read Instructions Before Operating
Sign Header Text Color
Yellow
State Specific Sign
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Glow In The Dark
No
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Adhesive Type
Acrylic
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Information Caution Reflective Label

Description

Information Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Read Instructions Before Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.