Shop LYLE
See all product information
Create Account
Keep Floors Clear Of Oil, Grease Or Other Slippery Materials, 10 x 14, Aluminum, U7-1212-NA_14x10
- Mfr # U7-1212-NA_14x10
- Zoro # G5186087
product price:Â
$
8.59
/ea
Key Features
Legend
Safety First Keep Floors Clear Of Oil, Grease Or Other Slippery Materials
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 10 in
- Width
- 14 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
- Mounting Hole Dia.
- 0.1875 in
Description
Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Floors Clear Of Oil, Grease Or Other Slippery Materials, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.