Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0046-RA_14x10

  • Mfr # LCU3-0046-RA_14x10

  • Zoro # G4838246


product price:  $11.49
/ea

Key Features

Legend
Slow Down Pedestrian Traffic Accident May Result In Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0046-RA_14x10
Zoro #
G4838246
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Slow Down Pedestrian Traffic Accident May Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Recycled Aluminum
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
Yes
Write on Surface
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Caution
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Sign Legend
Slow Down Pedestrian Traffic. Accident May Result In Injury.
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Pedestrian Traffic Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slow Down Pedestrian Traffic. Accident May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products