Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0198-RA_14x10

  • Mfr # LCU3-0198-RA_14x10

  • Zoro # G4829240


product price:  $11.49
/ea

Key Features

Legend
Wheels Must Be Chocked
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0198-RA_14x10
Zoro #
G4829240
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Wheels Must Be Chocked
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Language
English
Mounting Style
Corner Holes
Legend Style
Text
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-85
Sign Legend
Wheels Must Be Chocked
Material Properties
Rigid
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Chock Wheels
Metal Detectable
Yes
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Product Type
Reflective Chock Wheels Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Wheels Must Be Chocked, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.