Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU6-0100-NA_14X10

  • Mfr # LCU6-0100-NA_14X10

  • Zoro # G9478920


product price:  $10.25
/ea

Key Features

Header
Warning
Legend
Look Out For Fork Lifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0100-NA_14X10
Zoro #
G9478920
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Warning
Legend
Look Out For Fork Lifts
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
Look Out For Fork Lifts
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Header
Warning
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
State Specific Sign
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Product Type
Aluminum Lift Truck Traffic Warning Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.