Shop LYLE

Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1079-NA_14x10

  • Mfr # U4-1079-NA_14x10
  • Zoro # G5799993

product price: 
$
9.19
/ea

Key Features

Header
Caution
Legend
CAUTION BEES DO NOT ENTER
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1079-NA_14x10
Zoro #
G5799993
UPC #
-
Country of Origin
United States
Item
Caution Sign
Header
Caution
Legend
CAUTION BEES DO NOT ENTER
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Chemical Resistant
No
Glow In The Dark
No
Sign Header Style
Text
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Sign Legend
Bees Do Not Enter
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header
Caution
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.