Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U4-1667-NA_14x10

  • Mfr # U4-1667-NA_14x10

  • Zoro # G5871280


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1667-NA_14x10
Zoro #
G5871280
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
Slippery Floor
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Header
Caution
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Sign Header Style
Text
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.