Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU3-0091-RA_14x10

  • Mfr # LCU3-0091-RA_14x10

  • Zoro # G4835601


product price:  $10.35
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0091-RA_14x10
Zoro #
G4835601
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Restricted Entry.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Corner Holes
Subject Matter
Chemical and Hazardous Materials
Material
Recycled Aluminum
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Caution
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Legend Pictogram Description
Chemical Storage
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-51
Glow In The Dark
No
Material Special Properties
Metal Detectable
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hazardous Waste Storage Area. Restricted Entry.
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PCHL-21
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Legend Background Color
White
Product Type
Reflective Hazardous Waste Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Waste Storage Area. Restricted Entry., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.