Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1369-RA_14X10

  • Mfr # U4-1369-RA_14X10

  • Zoro # G9637512


product price:  $12.65
/ea

Key Features

Header
Caution
Legend
Hazardous Chemicals Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1369-RA_14X10
Zoro #
G9637512
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Hazardous Chemicals Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Subject Matter
Chemical and Hazardous Materials
Sign Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend Color
Black
Background Color
Yellow
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Chemical Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Sign Legend
Hazardous Chemicals Authorized Personnel Only
Corrosion Resistant
Yes
Write on Surface
No
Abrasion Resistant
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.