Shop LYLE

Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1109-RA_10X7

  • Mfr # U6-1109-RA_10X7
  • Zoro # G1812417

product price: 
$
9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

Header
Warning
Legend
Hazardous Chemicals
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1109-RA_10X7
Zoro #
G1812417
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Hazardous Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Surface
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Legend/Background Color
Black/Orange
Background Color
Orange
Legend Color
Black
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black, Orange
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Header Style
Text
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
Standards
ANSI Z53.1-1967, OSHA 1910.145
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Sign Legend
Hazardous Chemicals
Glow In The Dark
No
Metal Detectable
No
Abrasion Resistant
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header
Warning
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products