Caution Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U4-1734-RD_14X10

  • Mfr # U4-1734-RD_14X10

  • Zoro # G2717760


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1734-RD_14X10
Zoro #
G2717760
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Caution Sign
Header
Caution
Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black
ANSI Compliant
Yes
Background Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend
Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic/Hazardous Chemicals Are Used In This Workplace Safety Data Sheets Are Available In Supervisors Office, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.