Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1181-NA_14x10

  • Mfr # U3-1181-NA_14x10
  • Zoro # G5164883

product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Combustible
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1181-NA_14x10
Zoro #
G5164883
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Combustible
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend
Combustible
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
Danger
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.