Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU3-0348-ED_14x10

  • Mfr # LCU3-0348-ED_14x10

  • Zoro # G5273620


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Caution
Legend
Keep This Space Clear At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0348-ED_14x10
Zoro #
G5273620
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep This Space Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Style
Permanent
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Legend
Keep This Space Clear At All Times
Glow In The Dark
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Metal Detectable
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Space Clear At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.