Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0139-ED_14x10

  • Mfr # LCU3-0139-ED_14x10

  • Zoro # G5221909


product price:  $6.39
/ea

Key Features

Header
Caution
Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0139-ED_14x10
Zoro #
G5221909
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Legend
Parking Lot May Be Slippery When Icy Or Wet Conditions Exist
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Slip Hazard
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
State Specific Sign
No
Legend Pictogram ID
PSTF-20
Sign Header
Caution
Sign Header Style
Text
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Corrosion Resistant
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.