Caution Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, LCU3-0141-ED_14x10

  • Mfr # LCU3-0141-ED_14x10

  • Zoro # G5268468


product price: $6.39
/ea

Key Features

Header
Caution
Legend
Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0141-ED_14x10
Zoro #
G5268468
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Legend Pictogram ID
PSTF-20
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Metal Detectable
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Legend Pictogram Description
Slip Hazard
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Number of Printed Sides
1
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend
Slippery When Wet
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Product Type
Wall Mount Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.