Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0013-NP_14x10

  • Mfr # LCU3-0013-NP_14x10

  • Zoro # G5181062


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Caution
Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0013-NP_14x10
Zoro #
G5181062
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Header
Caution
Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Background Color
Yellow
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
No
Legend Pictogram Description
Forklift
Sign Legend
Watch Out For Fork Lift Trucks. Accident May Cause Injury.
Mounting Pattern
4 Corner
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-75
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram ID
PPIC-51
State Specific Sign
No
Sign Header
Caution
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Lift Trucks. Accident May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.