Shop LYLE

Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0291-NP_14X10

  • Mfr # LCU4-0291-NP_14X10
  • Zoro # G9491295

product price: 
$
6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0291-NP_14X10
Zoro #
G9491295
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Forklift
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend
Look Out For Lift Trucks
State Specific Sign
No
Sign Header
Danger
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
165 Degrees F
Sign Header Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Write on Surface
No
Legend Pictogram ID
PPIC-84
Material Properties
Flexible
Number of Printed Sides
1
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Plastic Lift Truck Traffic Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.