Shop LYLE

Safety Sign, 8 in H, 8 in W, Aluminum, L-Shape Projection, English, LCFL-0039-RA_8x8

  • Mfr # LCFL-0039-RA_8x8
  • Zoro # G5240249

product price: 
$
14.59
/ea

Key Features

Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0039-RA_8x8
Zoro #
G5240249
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
State Specific Sign
No
Includes Mounting Hardware
No
Sign Legend
Slow! Pedestrian Area Proceed With Caution
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Header
No Header
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Red
Abrasion Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Flange
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Number of Printed Sides
2
Product Type
Safety Sign

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Slow! Pedestrian Area Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.