Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1292-NP_14X10

  • Mfr # U5-1292-NP_14X10

  • Zoro # G4709890


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Notice
Legend
Keep Passageway And Doorway Clear
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1292-NP_14X10
Zoro #
G4709890
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Caution Sign
Header
Notice
Legend
Keep Passageway And Doorway Clear
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Sign Header Style
Text
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Legend
Keep Passageway And Doorway Clear
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Product Type
Notice Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Passageway And Doorway Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.