Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal, English, LCU3-0247-RD_14x10

  • Mfr # LCU3-0247-RD_14x10

  • Zoro # G4826291


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Caution
Legend
Keep Aisles Clear
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0247-RD_14x10
Zoro #
G4826291
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
Keep Aisles Clear
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Mounting Style
Self-adhesive
Subject Matter
Keep Clear
Sign Legend Color
Black
Language
English
Header Background Color
Black
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend
Keep Aisles Clear
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Number of Printed Sides
1
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Product Type
Keep Clear Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Aisles Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.