Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0065-RD_14x10

  • Mfr # LCU3-0065-RD_14x10

  • Zoro # G4837099


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Use Handrail Falls May Result In Injury
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0065-RD_14x10
Zoro #
G4837099
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Use Handrail Falls May Result In Injury
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Self-adhesive
Subject Matter
Slip, Trip, and Falls
Material
Self-Adhesive Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Handrail
Mounting Pattern
No Mounting Holes
Mirror Print
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PADM-51
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Write on Surface
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend
Use Handrails. Falls May Result In Injury.
Sign Header Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Sign Header
Caution
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Product Type
Handrail Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products