Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0085-RD_14x10

  • Mfr # LCU3-0085-RD_14x10

  • Zoro # G4835951


product price:  $7.99
/ea

Key Features

Legend
Not A Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0085-RD_14x10
Zoro #
G4835951
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Not A Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Language
English
Material
Self-Adhesive Vinyl
Mounting Style
Self-adhesive
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Legend Pictogram ID
PADM-52
Sign Header Text Color
Black
Sign Header
Caution
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Material Properties
Flexible
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
65 Degrees F
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Not A Step.
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Legend Pictogram Description
No Steps
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Background Color
Yellow
Product Type
Steps Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Not A Step., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.